SLIDE SP/3W PRESET 1600W WH

Item #: 0533468

Cat #: CD1603PW

UPC: 785007302998

$ 273.97 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Single Pole/3Way PRESET 1600W, White

Overview

Slide Dimmer, Single Pole/3Way PRESET 1600W, White
Also known as: 785007302998, CD1603PW, WATCD1603PW

Specifications

Poles: 3
Wattage: 1600
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 3
Material: Thermoplastic
Mounting: Wall
Wattage: 1600
Color: White