7600W 480V Hazardous Location 3-Phase Cabinet Heater

Item #: 0533465

Cat #: FEP76483RA

UPC: 686334486255

$ 4799.33 EA
Company wide:
0 in stock
TPI FEP76483RA 7600W 480V, 3-Phase, Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F

Overview

TPI FEP76483RA 7600W 480V, 3-Phase, Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F
Also known as: 686334486255, FEP76483RA, TPIFEP76483RA

Features & Benefits

  • Cabinet size 18” high, 9” wide
  • Bottom In - Front Out air flow
  • Units cannot be operated in room ambients exceeding 104OF (40OC)
  • Stainless steel cartridge element inserted into Aluminum finned Copper sheath
  • Heavy duty 16 Gauge steel with gray epoxy textured powder coated finish
  • Standard unit (without EPET thermostat or control section) is NEMA 4 rated
  • Wall mounting bracket supplied
  • 9” minimum clearance from bottom of heater to floor required

Specifications

Type: Hazardous Location
Length: 58 in
Phase: 3
Volts AC: 480
Mounting: Surface, Wall
Color: Gray
Wattage: 7600
Standards: California Proposition 65
Type: Hazardous Location
Phase: 3
Mounting: Surface, Wall
Wattage: 7600
Length: 58 in
Volts AC: 480
Color: Gray
Standards: California Proposition 65