SLIDE CONTROL 12A VARIABLE LA

Item #: 0533458

Cat #: CDSC12LA

UPC: 785007302943

$ 229.87 EA
Company wide:
0 in stock
Documents & Guides
WAT CDSC12LA SLIDE CONTROL 12

Overview

WAT CDSC12LA SLIDE CONTROL 12
Also known as: 785007302943, CDSC12LA, WATCDSC12LA

Specifications

Color: Light Almond
Amps: 12
Poles: 1
Mounting: Wall
Color: Light Almond
Poles: 1
Amps: 12
Mounting: Wall