SLIDE CONTROL 12A VARIABLE WH

Item #: 0533456

Cat #: CDSC12W

UPC: 785007302936

$ 229.87 EA
Company wide:
0 in stock
Documents & Guides
Slide Control Variable, White 12Amp

Overview

Slide Control Variable, White 12Amp
Also known as: 785007302936, CDSC12W, WATCDSC12W

Specifications

Amps: 12
Poles: 1
Color: White
Mounting: Wall
Amps: 12
Color: White
Poles: 1
Mounting: Wall