SLIDE CONTROL 12A VARIABLE IV

Item #: 0533454

Cat #: CDSC12I

UPC: 785007302929

$ 229.87 EA
Company wide:
0 in stock
Documents & Guides
WAT CDSC12I SLIDE CONTROL 12A

Overview

WAT CDSC12I SLIDE CONTROL 12A
Also known as: 785007302929, CDSC12I, WATCDSC12I

Specifications

Amps: 12
Poles: 1
Color: Ivory
Mounting: Wall
Amps: 12
Color: Ivory
Poles: 1
Mounting: Wall