SLIDE CONTROL 12A VARIABLE BK

Item #: 0533440

Cat #: CDSC12BK

UPC: 785007302899

$ 222.57 EA
Company wide:
0 in stock
Documents & Guides
WAT CDSC12BK SLIDE CONTROL 12

Overview

WAT CDSC12BK SLIDE CONTROL 12
Also known as: 785007302899, CDSC12BK, WATCDSC12BK

Specifications

Color: Black
Amps: 12
Poles: 1
Mounting: Wall
Color: Black
Poles: 1
Amps: 12
Mounting: Wall