SLIDE EFL SP 2W 10A 277V LA

Item #: 0533436

Cat #: CDFB10277LA

UPC: 785007302882

$ 315.56 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB10277LA SLIDE EFL SP

Overview

WAT CDFB10277LA SLIDE EFL SP
Also known as: 785007302882, CDFB10277LA, WATCDFB10277LA

Specifications

Color: Light Almond
Amps: 10
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Poles: 1
Mounting: Wall
Amps: 10
Material: Thermoplastic