SLIDE EFL SP 2W 10A 277V GRY

Item #: 0533432

Cat #: CDFB10277GRY

UPC: 785007302868

$ 315.56 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB10277GRY SLIDE EFL SP

Overview

WAT CDFB10277GRY SLIDE EFL SP
Also known as: 785007302868, CDFB10277GRY, WATCDFB10277GRY

Specifications

Amps: 10
Color: Gray
Poles: 1
Material: Thermoplastic
Mounting: Wall
Amps: 10
Poles: 1
Mounting: Wall
Color: Gray
Material: Thermoplastic