SLIDE EFL SP 2W 10A 277V BK

Item #: 0533429

Cat #: CDFB10277BK

UPC: 785007302844

$ 315.56 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB10277BK SLIDE EFL SP

Overview

WAT CDFB10277BK SLIDE EFL SP

Slide Dimmer, Electronic Single Pole 2Wire 10A 277V, Black

Also known as: 785007302844, CDFB10277BK, WATCDFB10277BK

Specifications

Amps: 10
Color: Black
Poles: 1
Material: Thermoplastic
Mounting: Wall
Amps: 10
Poles: 1
Mounting: Wall
Color: Black
Material: Thermoplastic