SLIDE EFL SP 2W 7A 277V LA

Item #: 0533425

Cat #: CDFB7277LA

UPC: 785007302820

$ 224.85 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB7277LA SLIDE EFL SP 2

Overview

WAT CDFB7277LA SLIDE EFL SP 2
Also known as: 785007302820, CDFB7277LA, WATCDFB7277LA

Specifications

Color: Light Almond
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Material: Thermoplastic
Poles: 1
Mounting: Wall