ALLIED MOULDED AM 1086-RL

Item #: 0533420

Cat #: AM1086RL

UPC: 085339911029

$ 140.38 EA
Company wide:
0 in stock

Overview

ALLIED MOULDED AM 1086-RL

Designed to insulate and house electrical and electronic controls, instruments or components for indoor and outdoor applications. Especially well suited for high temperature or corrosive environments. Protects from dirt, dust, oil and water

Also known as: 085339911029, AM1086RL, ALLAM1086RL

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 10 in
Depth: 7.750 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Width: 8 in
Height: 10 in
Color: Gray
Material: Fiberglass
Depth: 7.750 in