SLIDE EFL SP 2W 7A 277V WH

Item #: 0533418

Cat #: CDFB7277W

UPC: 785007302813

$ 232.74 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Electronic Single Pole2Wire 7A 277V, White

Overview

Slide Dimmer, Electronic Single Pole2Wire 7A 277V, White
Also known as: 785007302813, CDFB7277W, WATCDFB7277W

Specifications

Poles: 1
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 1
Color: White
Material: Thermoplastic
Mounting: Wall