1800W 277V Haz Loc Convection Htr

Item #: 0533406

Cat #: FEP18271RA

UPC: 686334445177

$ 2222.94 EA
Company wide:
0 in stock
Hazardous Location Wall Convector, Cabinet Style, 277 V, 1 PH, 6.5 AMP, Steel Housing Material, Wall Mounting, Dimensions- 34 Length X 9 Width X 18 Height IN, 1800WTT, BTU Rating- 6143, Gray

Overview

Hazardous Location Wall Convector, Cabinet Style, 277 V, 1 PH, 6.5 AMP, Steel Housing Material, Wall Mounting, Dimensions- 34 Length X 9 Width X 18 Height IN, 1800WTT, BTU Rating- 6143, Gray
Also known as: 686334445177, FEP18271RA, TPIFEP18271RA

Features & Benefits

  • Units cannot be operated in room ambients exceeding 104OF (40OC)
  • Bottom In - Front Out air flow
  • Wall mounting bracket supplied
  • Heavy duty 16 Gauge steel with gray epoxy textured powder coated finish
  • 9” minimum clearance from bottom of heater to floor required
  • Standard unit (without EPET thermostat or control section) is NEMA 4 rated
  • Cabinet size 18” high, 9” wide
  • Stainless steel cartridge element inserted into Aluminum finned Copper sheath

Specifications

Type: Hazardous Location
Length: 34 in
Volts AC: 277
Mounting: Surface, Wall
Color: Gray
Wattage: 1800
Standards: California Proposition 65
Type: Hazardous Location
Volts AC: 277
Color: Gray
Standards: California Proposition 65
Length: 34 in
Mounting: Surface, Wall
Wattage: 1800