SLIDE EFL SP 2W 7A 277V IV

Item #: 0533405

Cat #: CDFB7277I

UPC: 785007302806

$ 232.74 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Electronic Single Pole2Wire 7A 277V, Ivory

Overview

Slide Dimmer, Electronic Single Pole2Wire 7A 277V, Ivory
Also known as: 785007302806, CDFB7277I, WATCDFB7277I

Specifications

Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 1
Color: Ivory
Material: Thermoplastic
Mounting: Wall