SLIDE EFL SP 2W 7A 277V BK

Item #: 0533401

Cat #: CDFB7277BK

UPC: 785007302776

$ 224.85 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB7277BK SLIDE EFL SP 2

Overview

WAT CDFB7277BK SLIDE EFL SP 2
Also known as: 785007302776, CDFB7277BK, WATCDFB7277BK

Specifications

Color: Black
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Black
Material: Thermoplastic
Poles: 1
Mounting: Wall