SLIDE EFL SP 2W 16A LA

Item #: 0533395

Cat #: CDFB16LA

UPC: 785007302769

$ 391.71 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB16LA SLIDE EFL SP 2W

Overview

WAT CDFB16LA SLIDE EFL SP 2W
Also known as: 785007302769, CDFB16LA, WATCDFB16LA

Specifications

Color: Light Almond
Poles: 1
Material: Thermoplastic
Amps: 16
Mounting: Wall
Color: Light Almond
Material: Thermoplastic
Mounting: Wall
Poles: 1
Amps: 16