SLIDE EFL SP 2W 16A WH

Item #: 0533393

Cat #: CDFB16W

UPC: 785007302752

$ 391.71 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Electronic Single Pole2Wire 16A, White

Overview

Slide Dimmer, Electronic Single Pole2Wire 16A, White
Also known as: 785007302752, CDFB16W, WATCDFB16W

Specifications

Poles: 1
Material: Thermoplastic
Color: White
Amps: 16
Mounting: Wall
Poles: 1
Color: White
Mounting: Wall
Material: Thermoplastic
Amps: 16