SLIDE EFL SP 2W 16A BK

Item #: 0533382

Cat #: CDFB16BK

UPC: 785007302714

$ 380.71 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB16BK SLIDE EFL SP 2W

Overview

WAT CDFB16BK SLIDE EFL SP 2W
Also known as: 785007302714, CDFB16BK, WATCDFB16BK

Specifications

Color: Black
Poles: 1
Material: Thermoplastic
Amps: 16
Mounting: Wall
Color: Black
Material: Thermoplastic
Mounting: Wall
Poles: 1
Amps: 16