SLIDE EFL SP 2W 10A WH

Item #: 0533377

Cat #: CDFB10W

UPC: 785007302691

$ 233.57 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Electronic Single Pole2Wire 10A, White

Overview

Slide Dimmer, Electronic Single Pole2Wire 10A, White
Also known as: 785007302691, CDFB10W, WATCDFB10W

Specifications

Amps: 10
Poles: 1
Material: Thermoplastic
Color: White
Mounting: Wall
Amps: 10
Material: Thermoplastic
Mounting: Wall
Poles: 1
Color: White