SLIDE EFL SP 2W 10A GRY

Item #: 0533372

Cat #: CDFB10GRY

UPC: 785007302677

$ 224.37 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB10GRY SLIDE EFL SP 2W

Overview

WAT CDFB10GRY SLIDE EFL SP 2W
Also known as: 785007302677, CDFB10GRY, WATCDFB10GRY

Specifications

Amps: 10
Color: Gray
Poles: 1
Material: Thermoplastic
Mounting: Wall
Amps: 10
Poles: 1
Mounting: Wall
Color: Gray
Material: Thermoplastic