SLIDE EFL SP 2W 10A BR

Item #: 0533368

Cat #: CDFB10

UPC: 785007302660

$ 224.37 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB10 SLIDE EFL SP 2W 10

Overview

WAT CDFB10 SLIDE EFL SP 2W 10
Also known as: 785007302660, CDFB10, WATCDFB10

Specifications

Color: Brown
Amps: 10
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Brown
Poles: 1
Mounting: Wall
Amps: 10
Material: Thermoplastic