1600W 480V HAZ LOC CONVECTION HTR

Item #: 0533367

Cat #: FEP16481RA

UPC: 686334445429

$ 3200.62 EA
Company wide:
0 in stock
Documents & Guides
1600W 480V HAZ LOC CONVECTION HTR

Overview

1600W 480V HAZ LOC CONVECTION HTR
Also known as: 686334445429, FEP16481RA, TPIFEP16481RA

Specifications

Standards: California Proposition 65
Standards: California Proposition 65