SLIDE EFL SP 2W 10A BK

Item #: 0533366

Cat #: CDFB10BK

UPC: 785007302653

$ 224.37 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB10BK SLIDE EFL SP 2W

Overview

WAT CDFB10BK SLIDE EFL SP 2W
Also known as: 785007302653, CDFB10BK, WATCDFB10BK

Specifications

Amps: 10
Color: Black
Poles: 1
Material: Thermoplastic
Mounting: Wall
Amps: 10
Poles: 1
Mounting: Wall
Color: Black
Material: Thermoplastic