SLIDE DIM SP 2000W 120V IV

Item #: 0533364

Cat #: CD2000I

UPC: 785007302622

$ 303.37 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Single Pole2000W 120V, Ivory

Overview

Slide Dimmer, Single Pole2000W 120V, Ivory
Also known as: 785007302622, CD2000I, WATCD2000I

Specifications

Wattage: 2000
Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Wattage: 2000
Material: Thermoplastic
Mounting: Wall
Poles: 1
Color: Ivory