SLIDE LOW VOLTAGE SP 1600VA GRY

Item #: 0533362

Cat #: CDLV1600GRY

UPC: 785007302554

$ 404.62 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1600GRY SLIDE LOW VOL

Overview

WAT CDLV1600GRY SLIDE LOW VOL
Also known as: 785007302554, CDLV1600GRY, WATCDLV1600GRY

Specifications

Color: Gray
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Gray
Material: Thermoplastic
Poles: 1
Mounting: Wall