SLIDE DIM SP 1600W 120V WH

Item #: 0533360

Cat #: CD1600W

UPC: 785007302516

$ 218.87 EA
Company wide:
0 in stock
Documents & Guides
SLIDE DIM SP 1600W 120V WH

Overview

SLIDE DIM SP 1600W 120V WH
Also known as: 785007302516, CD1600W, WATCD1600W

Specifications

Poles: 1
Wattage: 1600
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 1
Material: Thermoplastic
Mounting: Wall
Wattage: 1600
Color: White