SLIDE DIM SP 1600W 120V IV

Item #: 0533358

Cat #: CD1600I

UPC: 785007302509

$ 218.87 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Single Pole1600W 120V, Ivory

Overview

Slide Dimmer, Single Pole1600W 120V, Ivory
Also known as: 785007302509, CD1600I, WATCD1600I

Specifications

Poles: 1
Wattage: 1600
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 1
Material: Thermoplastic
Mounting: Wall
Wattage: 1600
Color: Ivory