1600W 208V Hazardous Location Cabinet Heater

Item #: 0533357

Cat #: FEP16201RA

UPC: 686334445399

$ 3394.10 EA
Company wide:
0 in stock
TPI FEP16201RA 1600W 208V Class 1, Group B, C & D Division 1 & 2 180° C / 356° F

Overview

TPI FEP16201RA 1600W 208V Class 1, Group B, C & D Division 1 & 2 180° C / 356° F
Also known as: 686334445399, FEP16201RA, TPIFEP16201RA

Features & Benefits

  • Bottom In - Front Out air flow
  • Wall mounting bracket supplied
  • Heavy duty 16 Gauge steel with gray epoxy textured powder coated finish
  • Cabinet size 18” high, 9” wide
  • Units cannot be operated in room ambients exceeding 104OF (40OC)
  • 9” minimum clearance from bottom of heater to floor required
  • Stainless steel cartridge element inserted into Aluminum finned Copper sheath
  • Standard unit (without EPET thermostat or control section) is NEMA 4 rated

Specifications

Type: Hazardous Location
Length: 34 in
Mounting: Surface, Wall
Color: Gray
Wattage: 1600
Volts AC: 208
Standards: California Proposition 65
Type: Hazardous Location
Mounting: Surface, Wall
Wattage: 1600
Standards: California Proposition 65
Length: 34 in
Color: Gray
Volts AC: 208