SLIDE DIM SP 1600W 120V GRY

Item #: 0533356

Cat #: CD1600GRY

UPC: 785007302493

$ 218.87 EA
Company wide:
0 in stock
Documents & Guides
WAT CD1600GRY SLIDE DIM SP 16

Overview

WAT CD1600GRY SLIDE DIM SP 16
Also known as: 785007302493, CD1600GRY, WATCD1600GRY

Specifications

Color: Gray
Poles: 1
Wattage: 1600
Material: Thermoplastic
Mounting: Wall
Color: Gray
Wattage: 1600
Mounting: Wall
Poles: 1
Material: Thermoplastic