SLIDE DIM SP 1500W 120V BR

Item #: 0533351

Cat #: CD1600

UPC: 785007302486

$ 218.87 EA
Company wide:
0 in stock
Documents & Guides
WAT CD1600 SLIDE DIM SP 1500W

Overview

WAT CD1600 SLIDE DIM SP 1500W
Also known as: 785007302486, CD1600, WATCD1600

Specifications

Color: Brown
Poles: 1
Wattage: 1600
Material: Thermoplastic
Mounting: Wall
Color: Brown
Wattage: 1600
Mounting: Wall
Poles: 1
Material: Thermoplastic