SLIDE DIM SP 1600W 120V BK

Item #: 0533349

Cat #: CD1600BK

UPC: 785007302479

$ 218.87 EA
Company wide:
0 in stock
Documents & Guides
WAT CD1600BK SLIDE DIM SP 160

Overview

WAT CD1600BK SLIDE DIM SP 160
Also known as: 785007302479, CD1600BK, WATCD1600BK

Specifications

Color: Black
Poles: 1
Wattage: 1600
Material: Thermoplastic
Mounting: Wall
Color: Black
Wattage: 1600
Mounting: Wall
Poles: 1
Material: Thermoplastic