TPI FEP08241RA 800W 240V HAZ

Item #: 0533342

Cat #: FEP08241RA

UPC: 686334445351

$ 2096.40 EA
Company wide:
0 in stock
Documents & Guides
TPI FEP08241RA 800W 240V HAZ

Overview

TPI FEP08241RA 800W 240V HAZ
Also known as: 686334445351, FEP08241RA, TPIFEP08241RA

Specifications

Standards: California Proposition 65
Standards: California Proposition 65