SLIDE EFL SP/3W 2W PRESET 8A GRY

Item #: 0533341

Cat #: CDFB83PGRY

UPC: 785007302431

$ 228.06 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB83PGRY SLIDE EFL SP/3

Overview

WAT CDFB83PGRY SLIDE EFL SP/3
Also known as: 785007302431, CDFB83PGRY, WATCDFB83PGRY

Specifications

Color: Gray
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Gray
Material: Thermoplastic
Poles: 1
Mounting: Wall