SLIDE EFL SP/3W 2W PRESET 8A BK

Item #: 0533333

Cat #: CDFB83PBK

UPC: 785007302424

$ 228.06 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB83PBK SLIDE EFL SP/3W

Overview

WAT CDFB83PBK SLIDE EFL SP/3W
Also known as: 785007302424, CDFB83PBK, WATCDFB83PBK

Specifications

Color: Black
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Black
Material: Thermoplastic
Poles: 1
Mounting: Wall