SLIDE EFL SP/3W 2W PRESET 8A BR

Item #: 0533331

Cat #: CDFB83P

UPC: 785007302417

$ 237.28 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB83P SLIDE EFL SP/3W 2

Overview

WAT CDFB83P SLIDE EFL SP/3W 2
Also known as: 785007302417, CDFB83P, WATCDFB83P

Specifications

Color: Brown
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Brown
Material: Thermoplastic
Poles: 1
Mounting: Wall