SLIDE EFL SP/3W 2W PRESET 5A LA

Item #: 0533328

Cat #: CDFB53PLA

UPC: 785007302400

$ 145.96 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB53PLA SLIDE EFL SP/3W

Overview

WAT CDFB53PLA SLIDE EFL SP/3W
Also known as: 785007302400, CDFB53PLA, WATCDFB53PLA

Specifications

Color: Light Almond
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Material: Thermoplastic
Poles: 1
Mounting: Wall