SLIDE EFL SP/3W 2W PRESET 5A BK

Item #: 0533316

Cat #: CDFB53PBK

UPC: 785007302363

$ 145.96 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB53PBK SLIDE EFL SP/3W

Overview

WAT CDFB53PBK SLIDE EFL SP/3W
Also known as: 785007302363, CDFB53PBK, WATCDFB53PBK

Specifications

Color: Black
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Black
Material: Thermoplastic
Poles: 1
Mounting: Wall