SLIDE LV SP/3W PRESET 1100VA LA

Item #: 0533312

Cat #: CDLV1103PLA

UPC: 785007302349

$ 292.37 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1103PLA SLIDE LV SP/3

Overview

WAT CDLV1103PLA SLIDE LV SP/3
Also known as: 785007302349, CDLV1103PLA, WATCDLV1103PLA

Specifications

Poles: 3
Color: Light Almond
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Light Almond
Mounting: Wall