SLIDE LV SP/3W PRESET 1100VA WH

Item #: 0533310

Cat #: CDLV1103PW

UPC: 785007302332

$ 292.37 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1103PW SLIDE LV SP/3W

Overview

WAT CDLV1103PW SLIDE LV SP/3W
Also known as: 785007302332, CDLV1103PW, WATCDLV1103PW

Specifications

Poles: 3
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 3
Color: White
Material: Thermoplastic
Mounting: Wall