SLIDE LV SP/3W PRESET 1100VA IV

Item #: 0533308

Cat #: CDLV1103PI

UPC: 785007302325

$ 292.37 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1103PI SLIDE LV SP/3W

Overview

WAT CDLV1103PI SLIDE LV SP/3W
Also known as: 785007302325, CDLV1103PI, WATCDLV1103PI

Specifications

Poles: 3
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 3
Color: Ivory
Material: Thermoplastic
Mounting: Wall