Auxiliary Contact, Top Mount

Item #: 0533303
Cat #: MS325-HKF11
UPC:
$ 43.15 EA
Company wide:
14 in stock
Documents & Guides
1 N.O. / 1 N.C., Top Mount, Auxiliary Contact Block, 600V Rated. For use with Type MS325 MMP.

Overview

1 N.O. / 1 N.C., Top Mount, Auxiliary Contact Block, 600V Rated. For use with Type MS325 MMP.
Also known as: MS325-HKF11, ABBMS325HKF11

Specifications

Type: 1 N.O. / 1 N.C., Auxiliary Contact
Volts DC: 600
Volts AC: 600
Type: 1 N.O. / 1 N.C., Auxiliary Contact
Volts AC: 600
Volts DC: 600

Customer Reviews

No reviews for this product
(0)