SLIDE LV SP/3W PRESET 1100VA BR

Item #: 0533301

Cat #: CDLV1103P

UPC: 785007302295

$ 292.37 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1103P SLIDE LV SP/3W

Overview

WAT CDLV1103P SLIDE LV SP/3W
Also known as: 785007302295, CDLV1103P, WATCDLV1103P

Specifications

Poles: 3
Color: Brown
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Brown
Mounting: Wall