SLIDE SP/3W PRESET 1100W BK

Item #: 0533290

Cat #: CD1103PBK

UPC: 785007302240

$ 139.74 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Single Pole/3Way PRESET 1100W, Black

Overview

Slide Dimmer, Single Pole/3Way PRESET 1100W, Black
Also known as: 785007302240, CD1103PBK, WATCD1103PBK

Specifications

Poles: 3
Color: Black
Material: Thermoplastic
Wattage: 1100
Mounting: Wall
Poles: 3
Material: Thermoplastic
Mounting: Wall
Color: Black
Wattage: 1100