Weatherproof Outlet Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum, Verde Green

Item #: 0533287

Cat #: B3VG

UPC: 019813905426

$ 11.33 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum, Verde Green, Ground Screw and Close-Up Plugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum, Verde Green, Ground Screw and Close-Up Plugs Included.
Also known as: 019813905426, B3VG, RABB3VG

Specifications

Color: Verde Green
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Color: Verde Green
Material: Aluminum
Number of Threaded Outlets: 3
Gangs: 1
Threaded Outlet Diameter: 1/2 in