FLOOD SLEEK 16 LOW VOLTAGE 50W MR16 VERD

Item #: 0533285

Cat #: LFM16VG

UPC: 019813102412

$ 111.28 EA
Company wide:
0 in stock
Documents & Guides
FLOOD SLEEK 16 LOW VOLTAGE 50W MR16 VERDE GREEN

Overview

FLOOD SLEEK 16 LOW VOLTAGE 50W MR16 VERDE GREEN
Also known as: 019813102412, LFM16VG, RABLFM16VG

Specifications

Color: Verde Green, Bronze
Wattage: 50
Color: Verde Green, Bronze
Wattage: 50