SLIDE SP/3W PRESET 1100W BR

Item #: 0533283

Cat #: CD1103P

UPC: 785007302233

$ 139.74 EA
Company wide:
0 in stock
Documents & Guides
WAT CD1103P SLIDE SP/3W PRES

Overview

WAT CD1103P SLIDE SP/3W PRES
Also known as: 785007302233, CD1103P, WATCD1103P

Specifications

Poles: 3
Color: Brown
Material: Thermoplastic
Wattage: 1100
Mounting: Wall
Poles: 3
Material: Thermoplastic
Mounting: Wall
Color: Brown
Wattage: 1100