
10x8x6 NEMA 4x Fbrgls Encl Lift-off Scr Cvr
Item #: 0533281
Cat #: AM1086
UPC: 085339910862
$ 94.17 EA
Company wide:
0
in stock
All Am1086 10x8x6 NEMA 4x Fbrgls Encl Lift-off Scr Cvr
Overview
All Am1086 10x8x6 NEMA 4x Fbrgls Encl Lift-off Scr Cvr
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339910862, AM1086, ALLAM1086
Specifications
| IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Depth: | 6 in |
| Color: | Gray |
| Width: | 8 in |
| Material: | Fiberglass |
| Height: | 10 in |
| Mounting: | Wall |
| IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Material: | Fiberglass |
| Mounting: | Wall |
| Depth: | 6 in |
| Width: | 8 in |
| Height: | 10 in |