SLIDE LV SP/3W PRESET 700VA LA

Item #: 0533278

Cat #: CDLV703PLA

UPC: 785007302226

$ 218.87 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV703PLA SLIDE LV SP/3W

Overview

WAT CDLV703PLA SLIDE LV SP/3W
Also known as: 785007302226, CDLV703PLA, WATCDLV703PLA

Specifications

Poles: 3
Color: Light Almond
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Light Almond
Mounting: Wall