SLIDE LV SP/3W PRESET 700VA WH

Item #: 0533276

Cat #: CDLV703PW

UPC: 785007302219

$ 218.87 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV703PW SLIDE LV SP/3W

Overview

WAT CDLV703PW SLIDE LV SP/3W
Also known as: 785007302219, CDLV703PW, WATCDLV703PW

Specifications

Poles: 3
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 3
Color: White
Material: Thermoplastic
Mounting: Wall