SLIDE LV SP/3W PRESET 700VA GRY

Item #: 0533273

Cat #: CDLV703PGRY

UPC: 785007302196

$ 218.87 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV703PGRY SLIDE LV SP/3

Overview

WAT CDLV703PGRY SLIDE LV SP/3
Also known as: 785007302196, CDLV703PGRY, WATCDLV703PGRY

Specifications

Poles: 3
Color: Gray
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Gray
Mounting: Wall